WRENCH IMPACT #5 SPLINE DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT #5 SPLINE DRIVE

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP0611PRLS
  • Mfr. Model # CP0611PRLS
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.4 lbs

Product Details

#5 spline drive impact wrench. General duty impacts are suited for industrial general purpose and light/medium assembly applications with intermittent use.

Technical Specs

  • Item Impact Wrench
  • Features Super Industrial 1" Impact Wrench, Reliable 2-jaw Clutch, Aluminium Body and Steel Clutch Housing, Protective and Durable Reverse, Compact 3-part Construction and Easy Maintenance, Hole Type Socket Retainer with O-ring, 360 Degrees Adjustable D-type Side Handle
  • Blows per Minute 1020
  • Max. Torque 2800 ft.-lbs.
  • Handle Type D-Handle
  • Duty General
  • Overall Length 10.7"
  • Retainer Type Socket
  • Housing Material Steel
  • Tool Weight 23.1 lbs.
  • CFM @ Full Load 48.0
  • Free Speed 3,500 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/2"
  • Square Drive Size #5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list