Skip Content
WRENCH IMPACT 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH IMPACT 3/8IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YRG4
  • Mfr. Model # 2YRG4
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

3/8 inch general purpose impact wrench. Delivers 230 ft-lbs of maximum torque. Average air consumption 5.2 CFM at 15 second run time. Handles bolt sizes up to 3/8 inch maximum. 10,000 RPM air motor delivers powerful performance. Aluminum housing and rubbe

Technical Specs

  • Features (5) Position Power Regulator
  • Handle Type Rubber grip
  • Item Air Impact Wrench
  • Max. Torque 230 ft.-lbs.
  • Style Pistol Grip
  • Housing Material Aluminum
  • Duty General
  • Overall Length 6-1/2"
  • Retainer Type Ring
  • Torque Range 10 - 200 ft.-lbs.
  • Anvil Standard
  • Tool Weight 3.0 lbs.
  • Handle Material Aluminum
  • CFM @ Full Load 21.0
  • Required Pressure 90 PSI
  • Square Drive Size 3/8"
  • Free Speed 10,000 RPM
  • Air Inlet 1/4" NPT
  • Max. Bolt Capacity 3/8"
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 5.20

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list