Discontinued with Replacement
WRENCH IMPACT 3/8IN M18 COMPACT KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 3/8IN M18 COMPACT KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2654-22CT
  • Mfr. Model # 2654-22CT
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 10.15 lbs
Suggested Replacement Product
COMPACT IMPACT WRENCH KIT,4 LBS.,18 V

Your Price: NA

Product Details

Brushless motor runs cooler, last longer and delivers up to 55% faster application speed. 3 fastening modes with Milwaukee's proprietary DRIVE CONTROL(TM). Most durable battery pack on the market and provides up to 50% more run time.. Kit includes: (2) batteries, multi voltage charger, belt clip and carrying case

Technical Specs

  • Features 3-Mode Drive Control(TM), Electronic Control, LED Light
  • Handle Type T
  • Item Cordless Impact Wrench Kit
  • Includes Cordless Impact Wrench (MTL2654-20), (2) Battery (MTL48-11-1840), Charger (MTL48-59-1812), Carrying Case
  • Max. Torque 200 ft.-lbs.
  • Battery Included MTL48-11-1820
  • Drive Size 3/8" Square
  • Battery Capacity 2.0 Ah
  • Tool Weight 3.2 lbs.
  • Voltage 18.0
  • Tool Length 5-7/8"
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Battery Pack Replacement 38D765

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list