Skip Content
WRENCH IMPACT 3/8IN M12 FUEL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH IMPACT 3/8IN M12 FUEL KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2454-22
  • Mfr. Model # 2454-22
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 7.9 lbs

Product Details

Voltage 12.0, Drive Size 3/8 In., No Load RPM 0 - 1,200/ 0 -2,650, Max. Torque 117 ft-lbs (1,400 in-lbs), Battery Included MTL48-11-2420, Features 2-Mode Drive Control(TM), Brushless Motor, Electronic Control, LED Light and Battery Fuel Guage

Technical Specs

  • Features 2-Mode Drive Control(TM), Electronic Control, LED Light
  • Handle Type T Handle
  • Includes (1) M12 Fuel(TM) 3/8" Impact Wrench, (2) M12 Redlithium(TM) 2.0 Compact Battery Pack, (1) M12(TM) Lithium-ion Battery Charger, (1) Belt Clip, (1) Carrying Case
  • Item Impact Wrench Kit
  • Max. Torque 1,400 in.-lbs.
  • Battery Included MTL48-11-2420
  • Drive Size 3/8"
  • Tool Weight 2.4 lbs.
  • Battery Capacity 2.0 Ah
  • Voltage 12.0
  • Tool Length 6-1/2"
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Battery Pack Replacement 38D763
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list