Skip Content
WRENCH, IMPACT 3/8IN 20V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH, IMPACT 3/8IN 20V BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF883B
  • Mfr. Model # DCF883B
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 2.65 lbs

Product Details

Compact (5.70 inches front to back), lightweight (3.4 lbs) design fits into tight areas, 3 LED lights with 20 second delay after trigger release provides visibility without shadows, hog ring anvil to easily change sockets, textured anti-slip comfort grip

Technical Specs

  • Features Hog Ring Anvil
  • Includes Tool only (batteries and Charger Sold Separately)
  • Max. Torque 130 ft.-lbs.
  • Item Impact Wrench Kit
  • Battery Included No
  • Drive Size 3/8"
  • Tool Weight 2.2 lbs.
  • Voltage 20.0
  • Tool Length 5-3/4"
  • Green Certification or Other Recognition ENERGY STAR
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Square
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list