WRENCH IMPACT 3/8 M18 4.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT 3/8 M18 4.0

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2658-22
  • Mfr. Model # 2658-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 10.27 lbs

Technical Specs

  • Includes (1) M18(TM) 3/8" Impact Wrench With Friction Ring, (2) M18(TM) Redlithium(TM) Xc Extended Capacity Battery, (1) M18(TM) and M12(TM) Multi-voltage Charger, (1) Belt Clip, (1) Carrying Case
  • Features 3/8" Anvil - Friction Ring, LED Worklight
  • Handle Type Soft Grip T-Handle
  • Battery Pack Replacement 48-11-1815 or 48-11-1828
  • Max. Torque 167 ft.-lbs.
  • Drive Size 3/8"
  • Battery Included MTL48-11-1828
  • Tool Weight 4.1 lbs.
  • Voltage 18.0
  • Tool Length 6"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 3.0 Ah
  • Item Impact Wrench with Friction Ring
  • Drive Configuration Square
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list