WRENCH, IMPACT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH, IMPACT 3/4IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW294
  • Mfr. Model # DW294
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 410
  • Shipping Weight 6.0 lbs

Product Details

AC/DC forward/reversing rocker switch. Delivers full power in forward and reverse. Externally replaceable brushes.

Technical Specs

  • Features Soft Grip Handle, Detent Pin
  • Item Impact Wrench
  • Max. Torque 345 ft.-lb.
  • Drive Size 3/4"
  • Tool Length 11-1/4"
  • Tool Weight 7.0 lbs.
  • Amps 7.5
  • Anvil Type Detent Pin
  • Max. Blows per Minute 2,700

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list