WRENCH IMPACT 3/4IN SQ DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT 3/4IN SQ DRIVE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT6906
  • Mfr. Model # 6906
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 410
  • Shipping Weight 22.9 lbs

Product Details

Square drive impact wrench (3/4 inch) reversing with side handle. Hi-tech motor for heavy duty applications. Rocker type reversing switch for easy one handed forward-reverse operation.

Technical Specs

  • Features High Tech Motor for Heavy Duty Applications, Rocker Type Reversing Switch for Easy One Handed Forward/reverse Operation, Side Handle Adjusts 360 Degrees for Operator Convenience At Any Angle, Heavy Duty Rubber Bumper in Front
  • Item Impact Wrench
  • Includes Steel Carrying Case (1,82,604-1), Side Handle (1,22,464-9)
  • Max. Torque 433 ft.-lb.
  • Drive Size 3/4"
  • Tool Weight 12.3 lbs.
  • Amps 9
  • Tool Length 12-7/8"
  • Anvil Type Detent Pin
  • Max. Blows per Minute 1,600

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list