Discontinued with Replacement
WRENCH IMPACT 3/4IN SQ DR THRU-HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 3/4IN SQ DR THRU-HOLE

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP6060SASAB
  • Mfr. Model # CP6060SASAB
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2750
  • Shipping Weight 13.08 lbs
Suggested Replacement Product
AIR IMPACT WRENCH,3/8",HOLE,11.7 LB.

Your Price: NA

Technical Specs

  • Average CFM @ 15 Second Run Time 10.50
  • Torque Range 195 - 650 ft.-lbs.
  • CFM @ Full Load 42.0
  • Square Drive Size 3/4"
  • Style Pistol Grip
  • Air Inlet 3/8" NPT
  • Min. Hose Size 1/2"
  • Item Air Impact Wrench
  • Blows per Minute 1000
  • Features Steel Clutch Housing Durability, Fast Run Down for Productivity, Slim Diameter Clutch Housing to Reach Tight Spaces
  • Max. Torque 1,000 ft.-lbs.
  • Handle Type Pistol Grip
  • Duty Industrial
  • Housing Material Steel
  • Retainer Type Hog Ring
  • Overall Length 7-2/3"
  • Tool Weight 11.7 lb.
  • Handle Material Aluminum Cast
  • Anvil Standard
  • Free Speed 3,500 RPM
  • Required Pressure 90 psi
  • Max. Bolt Capacity 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list