Skip Content
WRENCH IMPACT 28V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT 28V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL0779-20
  • Mfr. Model # 0779-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 7.51 lbs

Product Details

No Load RPM 0 - 1,450, Tool Length (In.) 12-1/8

Technical Specs

  • Features Quick Change Detent
  • Drive Size 1/2"
  • Battery Included No
  • Tool Weight 6.6 lbs.
  • Voltage 28.0
  • Tool Length 12-1/8"
  • Max. Torque 325 ft.-lbs.
  • Includes M28 Tm 1/2" Impact Wrench, Hanger Bracket, Quick Change Detent Kit
  • Handle Type T Handle
  • Item Impact Wrench Kit
  • Battery Pack Replacement 5AB52
  • Clutch Style Ball and Cam
  • Battery Capacity 3.0Ah
  • Drive Configuration Straight
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list