Skip Content
Discontinued with Replacement
WRENCH IMPACT 20V MAX 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 20V MAX 1/2IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF889L2
  • Mfr. Model # DCF889L2
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs
Suggested Replacement Product
WRENCH IMPACT 20V 1/2IN HT DETENT

Your Price: NA

Product Details

300 ft-lbs of maximum torque to perform a wide range of heavy-duty fastening applications, variable speed trigger with electric brake provides user improved control, LED light provides user greater visibility when working in dark environments. Durable mag

Technical Specs

  • Tool Weight 6.75 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list