WRENCH IMPACT 20V 1/2IN HOG RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT 20V 1/2IN HOG RING

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCR880HM2
  • Mfr. Model # DCR880HM2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.69 lbs

Technical Specs

  • Features (3) LED Lights and Battery Fuel Gauge
  • Includes Fast Charger, (2) 20 V MAX* XR Premium Li-ion Batteries (4.0 Ah), Kit Bag
  • Max. Torque 1,800 in-lbs.
  • Handle Type Pistol Grip
  • Item Impact Wrench
  • Clutch Style Hog Ring Anvil
  • Battery Pack Replacement BLDDCB204
  • Battery Included (2) BLDDCB204
  • Drive Size 1/2"
  • Voltage 20.0
  • Battery Capacity 4.0 Ah
  • Tool Weight 3.4 lbs.
  • Tool Length 5-3/4"
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list