Discontinued with Replacement
WRENCH IMPACT 20V 1/2IN HOG 3.0AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 20V 1/2IN HOG 3.0AH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF889HL2
  • Mfr. Model # DCF889HL2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs
Suggested Replacement Product
WRENCH IMPACT 20V 1/2IN HT H-RING

Your Price: NA

Technical Specs

  • Includes Fast Charger, (2) 20 V Max* 3.0 Ah Batteries with State of Charge, Kit Bag
  • Handle Type Ergonomic
  • Item Impact Wrench
  • Max. Torque 3,600 in-lbs.
  • Battery Pack Replacement BLDDCB200
  • Battery Included (2) BLDDCB200
  • Clutch Style Ratcheting
  • Drive Size 1/2"
  • Tool Weight 6.8 lbs.
  • Battery Capacity 3.0 Ah
  • Tool Length 10-3/4"
  • Voltage 20.0
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list