close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Impact Wrench, Bare Tool (No Battery), Voltage 20.0, Drive Size 1/2 In., 0 - 2,300 No Load RPM, Blows per Minute 0 - 2,700, Max. Torque 1,800 in.-lbs., Clutch Style Ratcheting, Handle Type Ergonomic, Battery Included No, Features (3) LED Lights, Tool Leng
Technical Specs
- Max. Torque 1,800 in.-lbs.
- Handle Type Pistol Grip
- Item Impact Wrench Kit
- Features LED Light
- Battery Included No
- Battery Pack Replacement BLDDCB200
- Clutch Style Detent Pin Anvil
- Tool Weight 2.2 lbs.
- Drive Size 1/2"
- Voltage 20.0
- Tool Length 5-3/4"
- Battery Included / Bare Tool Bare Tool
- Drive Configuration Straight
- Cordless Tool Battery Type Li-Ion
- Corded/Cordless Cordless
Compliance and Restrictions
-
None