Discontinued with Replacement
WRENCH IMPACT 20V 1/2IN DETENT 3AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 20V 1/2IN DETENT 3AH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF880L2
  • Mfr. Model # DCF880L2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs
Suggested Replacement Product
WRENCH IMPACT 20V 1/2IN DETENT

Your Price: NA

Technical Specs

  • Handle Type Ergonomic
  • Includes Fast Charger, (2) 20 V MAX* 3.0 Ah Batteries with State of Charge, Kit Bag
  • Max. Torque 1,800 in-lbs.
  • Item Impact Wrench
  • Battery Included (2) BLDDCB200
  • Battery Pack Replacement BLDDCB200
  • Tool Weight 3.4 lbs.
  • Drive Size 1/2" Square
  • Voltage 20.0
  • Clutch Style Ratcheting
  • Battery Capacity 3.0 Ah
  • Tool Length 8-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list