Skip Content
WRENCH IMPACT 1IN SQ DR THRU-HOLE R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT 1IN SQ DR THRU-HOLE R

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP6060SASAK
  • Mfr. Model # CP6060SASAK
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.98 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 10.50
  • Blows per Minute 1000
  • Features Steel Clutch Housing Durability, Fast Run Down for Productivity, Slim Diameter Clutch Housing to Reach Tight Spaces
  • Item Air Impact Wrench
  • Handle Type Pistol Grip
  • Style Pistol Grip
  • Housing Material Steel
  • Retainer Type Thru Hole
  • Duty Industrial
  • Overall Length 7-2/3"
  • Tool Weight 11.9 lbs.
  • Handle Material Aluminum Cast
  • Torque Range 195 - 650 ft.-lbs.
  • Anvil Standard
  • CFM @ Full Load 42.0
  • Free Speed 3,500 RPM
  • Required Pressure 90 psi
  • Square Drive Size 1"
  • Max. Bolt Capacity 1"
  • Air Inlet 3/8" NPT
  • Min. Hose Size 1/2"
  • Max. Torque 1,000 ft.-lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list