WRENCH IMPACT 1IN SQ DR INSIDE TRIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT 1IN SQ DR INSIDE TRIG

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP6110PASED
  • Mfr. Model # CP6110PASED
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.95 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 12.00
  • Blows per Minute 960
  • Features 1" Industrial Impact Wrench, Reliable Twin Lobe Clutch, Robust Aluminium Body and Steel Clutch Housing, 360 Deg. Adjustable D-type Side Handle, Steel Inside Trigger, Hole-type Socket Retainer
  • Item Air Impact Wrench
  • Handle Type D-Handle
  • Style D-Handle
  • Duty Industrial
  • Housing Material Steel
  • Retainer Type Socket
  • Overall Length 13.0"
  • Torque Range 375 - 1,250 ft.-lbs.
  • Anvil Standard
  • Tool Weight 21.5 lbs.
  • Handle Material Aluminium Cast
  • CFM @ Full Load 48.0
  • Required Pressure 90 PSI
  • Free Speed 3,500 RPM
  • Min. Hose Size 3/4"
  • Square Drive Size 1"
  • Max. Bolt Capacity 1-3/8"
  • Air Inlet 1/2"
  • Max. Torque 1900 ft.-lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list