Skip Content
WRENCH IMPACT 1IN 1500 FT-LSB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH IMPACT 1IN 1500 FT-LSB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATM15
  • Mfr. Model # ATM15
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.8 lbs

Product Details

At 1,500 ft-lbs. of torque, this impact delivers top performance in tight spaces. Powerful double rocking dog mechanism provides maximum smoothness and output. Features 1" square drive, 1/2" min. hose size, 3/8" air inlet thread size.

Technical Specs

  • Average CFM @ 15 Second Run Time 16.40
  • Item Impact Wrench, Standard Shank
  • Tool Weight 28.0 lbs.
  • Torque Range 200 - 1,250 PSI
  • Square Drive Size 1"
  • Air Inlet 1/2"
  • Min. Hose Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list