Skip Content
WRENCH IMPACT 18V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH IMPACT 18V BARE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDTW251Z
  • Mfr. Model # DTW251Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 2.4 lbs

Technical Specs

  • Features 1/2" Square Drive, Variable Speed, Reversible, Round Head Pin
  • Handle Type Ergonomic Soft Grip
  • Includes Tool Only, Batteries and Charger Sold Separately, Hook
  • Item Cordless Impact Wrench Kit
  • Max. Torque 170 ft.-lbs.
  • Battery Included No
  • Clutch Style Heavy-duty Industrial
  • Drive Size 1/2"
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Voltage 18.0
  • Tool Weight 2.4 lbs.
  • Tool Length 6-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Square
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list