WRENCH IMPACT 18V 3/8 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

WRENCH IMPACT 18V 3/8 DR

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC823B
  • Mfr. Model # DC823B
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 2.39 lbs

Product Details

3/8 inch, 18 Volt XRP impact wrench tool only. Maximum torque 1,500 in-lbs. RPM 0 - 2,400. Impacts per minute 0 - 2,700.

Technical Specs

  • Item Impact Wrench Kit
  • Handle Type Non-slip, Soft Grip
  • Features Durable Magnesium Gear Case
  • Max. Torque 1,500 in-lbs.
  • Drive Size 3/8"
  • Clutch Style Ball and Cam
  • Battery Included No
  • Voltage 18.0
  • Tool Length 5-3/4"
  • Tool Weight 2.2 lbs.
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Square
  • Includes Tool only (batteries and Charger Sold Separately)
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list