WRENCH IMPACT 18V 1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

WRENCH IMPACT 18V 1/2 DR

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC820B
  • Mfr. Model # DC820B
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 2.43 lbs

Product Details

18 V impact driver with detent pin tool only. 0 - 2,700 impacts per minute. Maximum torque 1,740 in-lbs.

Technical Specs

  • Handle Type Non-slip, Soft Grip
  • Features Durable Magnesium Gear Case, Metal Transmission
  • Max. Torque 1,740 in.-lbs.
  • Battery Included No
  • Item Impact Wrench Kit
  • Drive Size 1/2"
  • Clutch Style Ball and Cam
  • Tool Weight 2.2 lbs.
  • Tool Length 5-3/4"
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Square
  • Includes Tool only (Batteries and Charger Sold Separately)
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list