Skip Content
WRENCH IMPACT 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 1/4IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YRH7
  • Mfr. Model # 2YRH7
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

1/4 inch general purpose impact wrench. Delivers 35 ft-lbs of maximum torque. Average air consumption 2 CFM at 15 second run time under full load. Bolt sizes up to 5/8 inch maximum. 12,500 RPM air motor delivers powerful performance. Durable steel housing

Technical Specs

  • Item Air Impact Wrench
  • Style Pistol Grip
  • Max. Torque 35 ft.-lbs.
  • Duty General
  • Housing Material Steel
  • Overall Length 7"
  • Retainer Type Ring
  • Tool Weight 1.9 lbs.
  • Anvil Standard
  • Torque Range 25 - 35 ft.-lbs.
  • Free Speed 12,500 RPM
  • Handle Material Composite
  • CFM @ Full Load 8.0
  • Square Drive Size 1/4"
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Max. Bolt Capacity 5/8"
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 2.00

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list