WRENCH IMPACT 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP719
  • Mfr. Model # CP719
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2748
  • Shipping Weight 2.7 lbs

Product Details

Pistol grip. Ideal for small engine repair, small fasteners and body shop applications. Compact and lightweight for easy access to tight spots. Fast, with 30 ft-lbs. of torque at 7,000 rpm. Comes with anti-slip, contoured elastomer handle grip.

Technical Specs

  • Average CFM @ 15 Second Run Time 2.00
  • Item Pistol Grip
  • Style Pistol Grip
  • Tool Weight 2.6 lbs.
  • Torque Range 5 - 20 ft.-lbs.
  • CFM @ Full Load 8.0
  • Square Drive Size 1/4"
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Features Compact, Lightweight, Ideal for Small Areas, Push Button Forward/Reverse Power Regulator
  • Blows per Minute 2100
  • Handle Type Pistol Grip
  • Max. Torque 35 ft.-lbs.
  • Duty General
  • Housing Material Aluminum Cast
  • Overall Length 4-1/2"
  • Retainer Type O-Ring
  • Anvil Standard
  • Free Speed 7,000 RPM
  • Handle Material Aluminum Cast
  • Required Pressure 90 psi
  • Max. Bolt Capacity 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list