Skip Content
WRENCH IMPACT 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 1/2IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YRG6
  • Mfr. Model # 2YRG6
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

1/2 inch general purpose impact wrench. Delivers 290 ft-lbs of maximum torque. Average air consumption 6 CFM at 15 second run time. Handles bolt sizes up to 1/2 inch maximum. 7,000 RPM air motor delivers powerful performance. Aluminum housing and aluminum

Technical Specs

  • Item Pistol Handle
  • Tool Weight 4.8 lbs.
  • Average CFM @ 15 Second Run Time 6.00
  • Housing Material Aluminum
  • Style Pistol Grip
  • Max. Torque 290 ft.-lbs.
  • Duty General
  • Torque Range 10 - 240 ft.-lbs.
  • Retainer Type Ring
  • Overall Length 7"
  • Handle Material Aluminum
  • CFM @ Full Load 24.0
  • Anvil Standard
  • Free Speed 7,000 RPM
  • Air Inlet 1/4" NPT
  • Square Drive Size 1/2"
  • Max. Bolt Capacity 1/2"
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list