Discontinued with Replacement
WRENCH IMPACT 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 1/2IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7733-2
  • Mfr. Model # CP7733-2
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs
Suggested Replacement Product
IMPACT WRENCH 1/2IN W/2IN ANVIL

Your Price: NA

Product Details

Extra heavy-duty 1/2 inch impact wrench - extended shank. Provides comfort and control with new ergonomic grip and trigger. Low air consumption and high torque makes the most efficient tool in its class. Includes a 2 inch extended shank for tire work whic

Technical Specs

  • Item 2" Extension
  • Style Pistol Grip
  • Tool Weight 5.9 lbs.
  • Average CFM @ 15 Second Run Time 4.70
  • Torque Range 25 - 400 ft.-lbs.
  • Square Drive Size 1/2"
  • CFM @ Full Load 19.0
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Blows per Minute 1285
  • Features Springhammer Clutch, Low Air, High Torque, Economical, Full Teasing Trigger
  • Handle Type Pistol Grip
  • Duty General
  • Max. Torque 550 ft.-lbs.
  • Housing Material Steel
  • Overall Length 9"
  • Retainer Type Ring
  • Handle Material Aluminum Cast
  • Anvil 2" Extended
  • Free Speed 6,900 RPM
  • Required Pressure 90 psi
  • Max. Bolt Capacity 9/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list