Skip Content
WRENCH IMPACT 1/2IN SQ DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH IMPACT 1/2IN SQ DRIVE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT6905B
  • Mfr. Model # 6905B
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 410
  • Shipping Weight 7.0 lbs

Product Details

Hi-tech motor for superior performance under heavy-duty applications. Lightweight for less operator fatigue during extended use. Well balanced and easy handling in confined work areas. Precision machined gears for long life and production usage. Convenient rocker switch for easy reversing. Socket not included.

Technical Specs

  • Features Precision Machined Gears for Long Life and Production Usage, Heavy Duty Front Rubber Bumper, Rocker Switch for Easy One Handed Reversing
  • Item Impact Wrench
  • Drive Size 1/2"
  • Max. Torque 217 ft.-lb.
  • Tool Weight 6.2 lbs.
  • Amps 4
  • Tool Length 10-1/4"
  • Includes Tool Only
  • Anvil Type Detent Pin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list