WRENCH IMPACT 1/2IN PIN SKT RETAINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT 1/2IN PIN SKT RETAINE

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2125PTIMAX
  • Mfr. Model # 2125PTIMAX
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2748
  • Shipping Weight 3.2 lbs

Technical Specs

  • Features Cast Aluminium Hammer Case, Composite Housing, Reverse Biased Motor, Twin Hammer Mechanism, Single Hammer Mechanism
  • Average CFM @ 15 Second Run Time 4.00
  • Handle Type Pistol Grip
  • Item Air Impact Wrench
  • Style Pistol Grip
  • Housing Material Titanium
  • Duty Industrial
  • Overall Length 6"
  • Retainer Type Pin
  • Tool Weight 2.51 lb.
  • Handle Material Composite
  • Torque Range 25 - 230 ft.-lbs.
  • Anvil Standard
  • CFM @ Full Load 17.0
  • Free Speed 15,000 RPM
  • Square Drive Size 3/8"
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Max. Bolt Capacity 9/16"
  • Min. Hose Size 3/8"
  • Blows per Minute 1,500
  • Includes Tool Only
  • Max. Torque 332 ft.-lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list