WRENCH IMPACT 1/2IN HD 425 FTLB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WRENCH IMPACT 1/2IN HD 425 FTLB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATM122
  • Mfr. Model # ATM122
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

Westward 1/2 inch impact wrench is designed for tire shop, suspension, frame, and other heavy-duty automobile applications.

Technical Specs

  • Average CFM @ 15 Second Run Time 5.10
  • Blows per Minute 1,200
  • Item Impact Wrench, Standard Shank
  • Max. Torque 425 ft.-lbs.
  • Tool Weight 6.3 lbs.
  • Torque Range 50 - 350 PSI
  • Square Drive Size 1/2"
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list