Skip Content
WRENCH IMPACT 1/2IN 14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 1/2IN 14.4V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW055K2
  • Mfr. Model # DW055K2
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Blows per Minute 0 to 3000
  • Handle Type Soft Grip, T
  • Includes (2) Batteries, 1 hr. Charger, Carrying Case
  • Item Cordless Impact Driver/Wrench
  • Max. Torque 1550 ft.-lb.
  • Battery Pack Replacement 3MJ68
  • Battery Included (2) 3MJ68
  • Clutch Style Ball and Cam
  • Drive Size 1/2"
  • Tool Weight 3.7 lb.
  • No Load RPM 0 - 2400
  • Voltage 14.4
  • Battery Included / Bare Tool Battery Included
  • Tool Length 6-1/2"
  • Drive Configuration Straight

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List