Skip Content
WRENCH IMPACT 1/2 M18 4.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH IMPACT 1/2 M18 4.0

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2659-22
  • Mfr. Model # 2659-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 10.5 lbs

Technical Specs

  • Blows per Minute 3,350
  • Handle Type Soft Grip T-Handle
  • Features 1/2" Anvil - Pin Detent, LED Worklight
  • Includes (1) M18(TM) 1/2" Impact Wrench With Pin Detent, (2) M18(TM) Redlithium(TM) Xc Extended Capacity Battery, (1) M18(TM) and M12(TM) Multi-voltage Charger, (1) Belt Clip, (1) Carrying Case
  • Max. Torque 183 ft.-lbs.
  • Battery Included MTL48-11-1828
  • No Load RPM 2,450
  • Battery Pack Replacement 48-11-1815 or 48-11-1828
  • Tool Weight 3.4 lbs.
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Drive Size 1/2"
  • Tool Length 6"
  • Green Environmental Attribute Product is Rechargeable
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Item Impact Wrench with Pin Detent
  • Drive Configuration Square
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list