Skip Content
WRENCH IMPACT 1-1/2IN SQ DR INSIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH IMPACT 1-1/2IN SQ DR INSIDE

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP6120PASED
  • Mfr. Model # CP6120PASED
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2750
  • Shipping Weight 35.75 lbs

Product Details

Heavy-duty 1 inch impact wrench with a D-handle is suited for industrial high production rates such as production assembly lines, where higher durability is required and the tools are used frequently.

Technical Specs

  • Average CFM @ 15 Second Run Time 15.00
  • Style D-Handle
  • Tool Weight 33.9 lb.
  • Item Impact Wrench
  • CFM @ Full Load 60.0
  • Square Drive Size 1-1/2"
  • Torque Range 600 - 2,000 ft.-lbs.
  • Air Inlet 1/2"
  • Min. Hose Size 3/4"
  • Features Super Industrial 1-1/2" Impact Wrench, Reliable 2-jaw Clutch with the Highest Blows Per Minute, Full Teasing (inside) Trigger with Durable Reverse, Durable Aluminium Body and Indestructible Steel Clutch Housing, Compact 3-part Construction and Easy Maintenance, Hole Type Socket Retainer with O-ring, 360 Deg. Adjustable D-type Side Handle
  • Blows per Minute 960
  • Handle Type D-Handle
  • Max. Torque 3500 ft.-lbs.
  • Duty Industrial
  • Housing Material Steel
  • Overall Length 14.8"
  • Retainer Type Socket
  • Handle Material Aluminium Cast
  • Anvil Standard
  • Required Pressure 90 PSI
  • Free Speed 3,000 RPM
  • Max. Bolt Capacity 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list