Skip Content
WRENCH HEX LOCKNUT 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH HEX LOCKNUT 3IN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1906
  • Mfr. Model # 1906
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 2836
  • Shipping Weight 2.36 lbs

Product Details

Truck wheel bearing locknut socket. Opening size: 3 inches (6 pt.).

Technical Specs

  • Item Locknut Socket
  • Number of Points 6
  • Drive Size 3/4"
  • Features Resist Rounding Out, Install with These Specially Designed Sockets
  • Material Steel
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 5"
  • Socket Sizes 3"
  • Output Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Finish Natural
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list