WRENCH HEX LOCKNUT 3-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH HEX LOCKNUT 3-1/4IN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1908
  • Mfr. Model # 1908
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 2836
  • Shipping Weight 2.55 lbs

Product Details

Truck wheel bearing locknut socket. Opening size: 3-1/4 inches (6 pt.).

Technical Specs

  • Drive Size 3/4"
  • Number of Points 6
  • Item Locknut Socket
  • Features Resist Rounding Out, Install with These Specially Designed Sockets
  • Material Steel
  • Overall Length 5"
  • Drive Type Square
  • Output Type Hex
  • SAE or Metric SAE
  • Socket Sizes 3-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Finish Natural
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list