WRENCH HEX LOCKNUT 2-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH HEX LOCKNUT 2-7/8IN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1932
  • Mfr. Model # 1932
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 2836
  • Shipping Weight 2.34 lbs

Product Details

Truck wheel bearing locknut socket. Opening size: 2-7/8 inches (6 pt.).

Technical Specs

  • Item Locknut Socket
  • Drive Size 3/4"
  • Number of Points 6
  • Finish Natural
  • Material Steel
  • SAE or Metric SAE
  • Drive Type Square
  • Overall Length 5"
  • Socket Sizes 2-7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Deep
  • Output Type 6 pt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list