Skip Content
WRENCH HAMMER 2 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH HAMMER 2 INCH

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOWS1812
  • Mfr. Model # WS1812
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Finish Natural
  • Item Striking Wrench
  • SAE or Metric SAE
  • Overall Length 10-5/8"
  • Number of Points 6
  • Handle Type Straight
  • Nominal Size 2"
  • Head Thickness 1-1/16"
  • Offset 0 deg.
  • Standards U.S. Government Requirements for Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved for Use In Hazardous Environments, Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list