Skip Content
WRENCH GEAR METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH GEAR METRIC

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9412
  • Mfr. Model # 9412
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.571 lbs

Technical Specs

  • Finish Chrome
  • Accessories Tray
  • Item Ratcheting Wrench Set
  • Number of Pieces 12
  • Wrenches Included 8, 9, 10, 12, 13, 14, 15, 16, 17, 18, 19mm
  • SAE or Metric Metric
  • Number of Points 12
  • Flexible Head No
  • Wrench Style Standard
  • Min. Arc Swing 5 deg.
  • Number of Geared Teeth 72

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list