Skip Content
WRENCH GEAR COMBO 1-1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH GEAR COMBO 1-1/16IN

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9034
  • Mfr. Model # 9034
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.463 lbs

Technical Specs

  • Finish Bright, Full Polish Chrome Finish
  • SAE or Metric SAE
  • Item Ratcheting Combination Wrench
  • Overall Length 14.142"
  • Reversing No
  • Number of Points 12
  • Number of Geared Teeth 72
  • Wrench Style Standard
  • Min. Arc Swing 5 deg.
  • Offset 15 Deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list