Skip Content
WRENCH GEAR 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH GEAR 18MM

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9118
  • Mfr. Model # 9118
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Bright, Full Polish Chrome Finish
  • SAE or Metric Metric
  • Item Ratcheting Combination Wrench
  • Overall Length 9.311"
  • Reversing No
  • Min. Arc Swing 5 deg.
  • Number of Points 12
  • Number of Geared Teeth 72
  • Wrench Style Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list