Skip Content
WRENCH FOLDING FLIP AND GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH FOLDING FLIP AND GRIP

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSCFW2
  • Mfr. Model # CFW2
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 75
  • Shipping Weight 0.97 lbs

Technical Specs

  • Item Ratcheting Wrench
  • Finish Black/Chrome
  • Material Steel
  • Overall Length 6", 8"
  • Handle Dual Material Steel and Plastic
  • Jaw Capacity 1/4" - 7/16", 1/2" - 3/4"
  • Number of Pieces 2
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wrench Nominal Length 6", 8"
  • Wrench Handle End Style Solid
  • Adjustable Wrench Grip Style Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list