Skip Content
WRENCH FLARE NUT FLEX 15MM X 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH FLARE NUT FLEX 15MM X 17MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFP1517FM
  • Mfr. Model # FP1517FM
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 60
  • Shipping Weight 0.54 lbs

Product Details

Drop forged chrome vanadium. Fully polished chrome plated, 13 x 14 mm.

Technical Specs

  • SAE or Metric Metric
  • Material Drop Forged Chrome Vanadium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list