Skip Content
WRENCH FLARE NUT FLEX 13MM X 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH FLARE NUT FLEX 13MM X 14MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFP1314FM
  • Mfr. Model # FP1314FM
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 60
  • Shipping Weight 0.35 lbs

Product Details

Drop forged chrome vanadium. Fully polished chrome plated, 9 x 11 mm.

Technical Specs

  • Material Drop Forged Chrome Vanadium
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list