WRENCH FLARE NUT 9PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH FLARE NUT 9PC SET

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN9809
  • Mfr. Model # 9809
  • UNSPSC # 27111723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Number of Pieces 9
  • Item Flex Flare Nut Wrench Set
  • SAE or Metric SAE, Metric
  • Finish Fully Polished Drop-Forged Steel
  • Number of Points 4
  • Includes 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 8 mm x 9 mm, 10 mm x 12 mm, 13 mm x 14 mm, 14 mm x 17 mm, 19 mm x 21 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list