Skip Content
WRENCH FLARE NUT 5 PC MT SET 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH FLARE NUT 5 PC MT SET 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3700M-TT
  • Mfr. Model # 3700M-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Finish Satin
  • Number of Pieces 5
  • SAE or Metric Metric
  • Item Flex Flare Nut Wrench Set
  • Number of Points 6
  • Wrenches Included 7 mm x 8 mm, 9 mm x 11 mm, 10 mm x 12 mm, 13 mm x 14 mm, 15 mm x 17 mm
  • Includes Tether-Ready Wrenches (5)
  • Standards ASME B107.100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list