Skip Content
WRENCH FLARE NUT 15 X 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH FLARE NUT 15 X 17MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFP1517M
  • Mfr. Model # FP1517M
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 60
  • Shipping Weight 0.4 lbs

Product Details

Metric flare nut wrench, 15 x 17 mm.

Technical Specs

  • SAE or Metric Metric
  • Overall Length 193.29 mm
  • Item Flare Nut Wrench

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list