WRENCH DOUBLE PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH DOUBLE PACK

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS20199
  • Mfr. Model # 20199
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 1.75 lbs

Product Details

22 piece combination inch and metric balldriver L-wrench set. Contains set No. 10937 and No. 10999. Sizes 0.050 to 3/8 inch and 1.5 to 10 mm.

Technical Specs

  • Item Ball End
  • Finish Proguard(TM)
  • Number of Pieces 22
  • Sizes Included 10937(0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"), 10999(1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm)
  • Shape Ball
  • Handle Material Protanium(R) High Torque Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list