Skip Content
WRENCH-DOUBLE END BOX N.S 15/16 X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH-DOUBLE END BOX N.S 15/16 X 1

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW3221
  • Mfr. Model # W3221
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Finish Natural
  • Item Double Box End Wrench
  • Material Aluminum Bronze
  • SAE or Metric SAE
  • Overall Length 14-3/4"
  • Number of Points 12
  • Offset 15 Degrees
  • Standards FM Approved
  • Head Size 15/16" x 1"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list