Skip Content
WRENCH DIGITAL TORQUE 3/8 DRV W/USB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH DIGITAL TORQUE 3/8 DRV W/USB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTWD38USB
  • Mfr. Model # TWD38USB
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Product Details

Digital USB torque wrenches are an evolution in torque wrench technology with the ability to pre-program torque wrench settings and download usage data into an easily usable spreadsheet for analysis.

Technical Specs

  • Accuracy +/-2% CW, +/-3% CCW from 10 - 100%
  • Item Digital Torque Wrench with USB
  • Drive Size 3/8"
  • Torque Range (Ft.-Lb.) 0 - 80
  • Torque Range (Nm) 0 - 116.000
  • Torque Measurement Type Newton-Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list