Skip Content
WRENCH DBL END TRUCK 1-3/4IN TR10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH DBL END TRUCK 1-3/4IN TR10

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL34401
  • Mfr. Model # 34401
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Includes -
  • Item Double-End Truck Wrench
  • Length (In.) 29.5
  • Material 1" Alloy Steel
  • Type Heavy-Duty SAE
  • Sockets Included 1-3/4" Hex and 15/16" Square
  • Hex (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list