WRENCH DBL END TRUCK 1-1/16X1-3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH DBL END TRUCK 1-1/16X1-3/16

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL32506
  • Mfr. Model # 32506
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 2836
  • Shipping Weight 4.5 lbs

Product Details

Constructed from 1 inch alloy steel for long lasting strength and durability. Sizes available for all SAE and metric lug nuts. Extra deep 1-1/2 inch socket. Use with KTL32318 truck wrench handle or 3/4 inch leverage bars.

Technical Specs

  • Length (In.) 16
  • Item 1-1/16 Hex x 1-3/16" Hex"
  • Type SAE Double End
  • Material 1" Alloy Steel
  • Sockets Included 13/16" x 1-1/16" w/ 13/4 stud depth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list