WRENCH CROWFOOT FLARE 13/16X3/8DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH CROWFOOT FLARE 13/16X3/8DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4926FL
  • Mfr. Model # 4926FL
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • SAE or Metric SAE
  • Finish Chrome
  • Item Flare Nut Crowfoot Wrench
  • Number of Points 12
  • Material Steel
  • Drive Size 3/8"
  • Head Style Flare Nut
  • Standards Federal Specification GGG-C-1507A
  • Socket Sizes 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list